Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 qt, Interior Use, Crystal Clear

  • Mfr # 241352

  • Zoro # G212924672


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Sub-Brand
Super Glaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241352
Zoro #
G212924672
UPC #
020066164041
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Crystal Clear
Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Sub-Brand
Super Glaze
Product Type
Finish
Product Form
Liquid
Application Temperature - Maximum
90 Degrees F
Application Temperature - Minimum
70 Degrees F
Features
Washable
VOC Content Weight
0 g/L
Resistance Properties
Chemical-Resistant, Heat-Resistant, Waterproof
Dry Time - Touch - Maximum
5 hr
Coverage Area - Maximum
6 sq ft/qt
Use Location
Interior
Dry Time - Touch - Minimum
4 hr

Description

Crystal Clear, Application Method Wipe, Standards VOC Compliant, Epoxy, Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.