Zoro Homepage

Finish, 1 qt, Interior Use, Turquoise

  • Mfr # 369293

  • Zoro # G312924732


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Dry Time - Touch - Minimum
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369293
Zoro #
G312924732
UPC #
020066492182
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Turquoise
Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Dry Time - Touch - Minimum
4 hr
Dry Time - Touch - Maximum
5 hr
Application Temperature - Maximum
90 Degrees F
Product Form
Liquid
Use Location
Interior
Application Temperature - Minimum
70 Degrees F
Product Type
Finish
VOC Content Weight
0 g/L
Coverage Area - Maximum
6 sq ft/qt
Sub-Brand
Super Glaze
Resistance Properties
Chemical-Resistant, Heat-Resistant, Waterproof
Features
Washable

Description

Turquoise, Application Method Wipe, Standards VOC Compliant, Epoxy, Finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.