Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Finish, Clear, Semi-Gloss, 1 gal.

  • Mfr # 130131

  • Zoro # G2850985


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Clears
Color
Clear
Size
1 gal
Paint Base Type
Oil
Resin Type
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130131
Zoro #
G2850985
UPC #
026748130137
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Color Family
Clears
Color
Clear
Finish
Semi-gloss
Paint Base Type
Oil
Resin Type
Polyurethane
Coverage
500 to 600 sq ft/gal
Dry Time
4 to 12 hr
Dry Time Tack Free
1 hr
Dry Time Recoat
4 hr
Application Method
Brush, Wipe
VOC Content
450g/L
Application Temperature
55 Degrees to 90 Degrees F
Stains and Sealers Product Grouping
Floor Finish
Standards
ANSI Z88.2, OSHA 1910.134
Color Family
Clears
For Use On Surface Material
Wood
Base Type
Oil
Paint and Primer Sub Category
Sealers
Surface
Interior Wood Surface, Floors
Product Type
Finish
Exposure Conditions
Mild to Moderate
Series
Classic
Transparency
Clear
Coverage Area - Minimum
500 sq ft/gal
Resistance Properties
Scratch-Resistant, Fade-Resistant, Stain-Resistant
Sub-Brand
Floor Finish
Dry Time - Tack-Free - Maximum
1 hr
Compatible Surface Material
Wood
VOC Content Weight
450 g/L
Use Location
Interior
Compatible Fluid Type
Oil-Based Fluids
Number of Coats
4
Coverage Area - Maximum
600 sq ft/gal
Dry Time - Handle - Maximum
12 hr
Application Temperature - Maximum
90 Degrees F
Product Form
Liquid
Dry Time - Recoat - Maximum
4 hr
Dry Time - Handle - Minimum
4 hr
Dry Time - Touch - Maximum
2 hr
Application Temperature - Minimum
55 Degrees F
Compatible Surface Condition
Finished
Sheen
Semi-Gloss

Description

Floor Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Semi-Gloss Finish, Coverage 500 to 600 sq ft/gal, VOC Content 450g/L, Dry Time Recoat 4 hr, Dry Time 4 to 12 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Wipe, Standards ANSI Z88.2, OSHA 1910.134, Polyurethane, Finish

Restrictions

Hazardous material
This item has been restricted from sale in the following states: DE, MD, MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.