
One Step Water-Based Gel Wood Stain, American Walnut, 1/2 Pint
Mfr # 245330
Zoro # G316305568
product price: $10.69
/eaSold in multiples of 4 for $42.76
Key Features
VOC Content
271-g/L
Application Temperature
55 ° to 90 °F
Paint Base Type
Water
Dry Time Tack Free
1 hr
Resin Type
Acrylic Oil-Modified Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245330
Zoro #
G316305568
UPC #
20066048358
Country of Origin
United States
Dimensions
Size
1/2 Pint
Details
VOC Content
271-g/L
Color
American Walnut
Application Temperature
55 ° to 90 °F
Paint Base Type
Water
Dry Time Tack Free
1 hr
Resin Type
Acrylic Oil-Modified Urethane
Dry Time
24 hr
Coverage
70 to 110 sq. ft./quart
Dry Time Recoat
1 hr
Application Method
Brush or Applicator
Description
Varathane Total Control Gel Stain is a fast-drying, water_x0002_based stain that provides rich, even color. This easy-to-use formula is ideal for vertical surfaces such as doors, trim and banisters and can be applied to a variety of surfaces such as wood, metal, fiberglass and more. Varathane Total Control Stain has a thick consistency that will not drip or run. This low-odor formula cleans up easily with soap and water and can be used on both interior and exterior projects
- No drips
- Ideal for wood, metal, fiberglass and more
- Low odor
- Soap & water cleanup
- Great for vertical surfaces
- Rich even color
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.