
One Step Water-Based Gel Wood Stain, Black, 1 Quart
Mfr # 245249
Zoro # G216305590
product price: $20.69
/eaSold in multiples of 4 for $82.76
Key Features
Dry Time Recoat
1 hr
Coverage
170 to 210-sq.ft./quart
Paint Base Type
Water
Application Temperature
50 ° to 90 °F
Resin Type
Acrylic & Oil Modified Acrylic Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245249
Zoro #
G216305590
UPC #
20066048228
Country of Origin
United States
Dimensions
Size
1 Qt
Details
Dry Time Recoat
1 hr
Coverage
170 to 210-sq.ft./quart
Paint Base Type
Water
Application Temperature
50 ° to 90 °F
Resin Type
Acrylic & Oil Modified Acrylic Polymer
Dry Time Tack Free
15 min
Color
Black
Dry Time
1 hr
Application Method
Bristle or Foam Brush
VOC Content
less than 275-g/L
Description
Varathane Total Control Gel Stain is a fast-drying, water_x0002_based stain that provides rich, even color. This easy-to-use formula is ideal for vertical surfaces such as doors, trim and banisters and can be applied to a variety of surfaces such as wood, metal, fiberglass and more. Varathane Total Control Stain has a thick consistency that will not drip or run. This low-odor formula cleans up easily with soap and water and can be used on both interior and exterior projects
- No drips
- Ideal for wood, metal, fiberglass and more
- Low odor
- Soap & water cleanup
- Great for vertical surfaces
- Rich even color
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.