Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One Step Water-Based Gel Wood Stain, Black, 1/2 Pint

  • Mfr # 245278

  • Zoro # G116305577


product price: $10.19
/ea
Sold in multiples of 4 for $40.76

Key Features

VOC Content
271-g/L
Paint Base Type
Water
Dry Time Recoat
1 hr
Resin Type
Acrylic Oil-Modified Urethane
Coverage
70 to 110 sq. ft./quart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245278
Zoro #
G116305577
UPC #
20066048297
Country of Origin
United States

Dimensions

Size
1/2 Pint

Details

VOC Content
271-g/L
Color
Black
Paint Base Type
Water
Dry Time Recoat
1 hr
Resin Type
Acrylic Oil-Modified Urethane
Coverage
70 to 110 sq. ft./quart
Application Temperature
55 ° to 90 °F
Dry Time Tack Free
1 hr
Dry Time
24 hr
Application Method
Brush or Applicator

Description

Varathane Total Control Gel Stain is a fast-drying, water_x0002_based stain that provides rich, even color. This easy-to-use formula is ideal for vertical surfaces such as doors, trim and banisters and can be applied to a variety of surfaces such as wood, metal, fiberglass and more. Varathane Total Control Stain has a thick consistency that will not drip or run. This low-odor formula cleans up easily with soap and water and can be used on both interior and exterior projects


  • No drips
  • Ideal for wood, metal, fiberglass and more
  • Low odor
  • Soap & water cleanup
  • Great for vertical surfaces
  • Rich even color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.