Zoro Homepage

One Step Water-Based Gel Wood Stain, Classic Gray, 1 Quart

  • Mfr # 394706

  • Zoro # G416305598


product price: $20.69
/ea
Sold in multiples of 4 for $82.76

Key Features

Dry Time Tack Free
15 min
Application Method
Bristle or Foam Brush
Paint Base Type
Water
Resin Type
Acrylic & Oil Modified Acrylic Polymer
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394706
Zoro #
G416305598
UPC #
20066253721
Country of Origin
United States

Dimensions

Size
1 Qt

Details

Dry Time Tack Free
15 min
Color
Classic Gray
Application Method
Bristle or Foam Brush
Paint Base Type
Water
Resin Type
Acrylic & Oil Modified Acrylic Polymer
Dry Time
1 hr
VOC Content
less than 275-g/L
Application Temperature
50 ° to 90 °F
Coverage
170 to 210-sq.ft./quart
Dry Time Recoat
1 hr

Description

Varathane Total Control Gel Stain is a fast-drying, water_x0002_based stain that provides rich, even color. This easy-to-use formula is ideal for vertical surfaces such as doors, trim and banisters and can be applied to a variety of surfaces such as wood, metal, fiberglass and more. Varathane Total Control Stain has a thick consistency that will not drip or run. This low-odor formula cleans up easily with soap and water and can be used on both interior and exterior projects


  • No drips
  • Ideal for wood, metal, fiberglass and more
  • Low odor
  • Soap & water cleanup
  • Great for vertical surfaces
  • Rich even color

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.