Zoro Homepage

One Step Water-Based Wood Stain and Polyurethane, Kona, 1/2 Pint

  • Mfr # 384363

  • Zoro # G316305582


product price: $11.35
/ea
Sold in multiples of 4 for $45.40

Key Features

VOC Content
271-g/L
Dry Time
24 hr
Dry Time Tack Free
1 hr
Paint Base Type
Water
Resin Type
Acrylic Oil-Modified Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
384363
Zoro #
G316305582
UPC #
20066024376
Country of Origin
United States

Dimensions

Size
1 Pint

Details

Color
Early American
VOC Content
271-g/L
Dry Time
24 hr
Dry Time Tack Free
1 hr
Paint Base Type
Water
Resin Type
Acrylic Oil-Modified Urethane
Application Temperature
55 ° to 90 °F
Coverage
70 to 110 sq. ft./quart
Finish
Semi-Gloss
Dry Time Recoat
1 hr
Application Method
Brush or Applicator

Description

Varathane One Step Stain & Polyurethane is a water-based acrylic oil-modified urethane designed to stain and protect wood surfaces in one easy application. By combining a stain with polyurethane, the need for multiple product application is eliminated. Varathane One Step Stain & Polyurethane adds rich color and a smooth protective finish. It has fast dry, low odor, and the convenience of soap and water clean-up. It is suitable for use on interior wood furniture, trim, cabinets, and doors.


  • Stain and Polyurethane combined into one step
  • Deep, rich color
  • Low odor
  • Fast dry time in 1-hour
  • Soap and water clean-up
  • Indoor use only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.