Zoro Homepage

Polyurethane, Clear, Gloss, 1 gal.

  • Mfr # 200031

  • Zoro # G0569667


product price: $64.69
/ea

Key Features

Paint Color Family
Clears
Color
Crystal Clear
Finish
Glossy
Size
1 gal
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200031
Zoro #
G0569667
UPC #
026748200038
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Color Family
Clears
Color
Crystal Clear
Finish
Glossy
Paint Base Type
Water
Resin Type
Urethane
Coverage
400 to 500 sq ft/gal
Dry Time
2 to 24 hr
Dry Time Tack Free
1 hr
Dry Time Recoat
2 hr
Application Method
Brush
VOC Content
Less Than 250g/L
Application Temperature
55 Degrees to 90 Degrees F
Paint and Primer Sub Category
Urethane Coatings
Color Family
Clears
For Use On Surface Material
Wood
Base Type
Water
Surface
Wood Furniture, Trim, Cabinets, Doors
Standards
ANSI Z88.2, OSHA 1910.134
Stains and Sealers Product Grouping
Wood Finish
Product Type
Finish
Exposure Conditions
Mild to Moderate
Series
Polyurethane
VOC Content Weight
250 g/L
Dry Time - Handle - Minimum
2 hr
Resistance Properties
Scratch-Resistant, Stain-Resistant
Number of Coats
4
Dry Time - Handle - Maximum
24 hr
Dry Time - Recoat - Maximum
2 hr
Features
Washable, Low-Odor
Transparency
Clear
Sub-Brand
Ultimate
Application Temperature - Minimum
55 Degrees F
Application Temperature - Maximum
90 Degrees F
Use Location
Interior
Dry Time - Tack-Free - Maximum
1 hr
Sheen
Gloss
Coverage Area - Minimum
400 sq ft/gal
Compatible Surface Material
Wood
Coverage Area - Maximum
500 sq ft/gal
Compatible Surface Condition
Finished, Painted, Stained, Unfinished
Compatible Fluid Type
Water-Based Fluids
Product Form
Liquid
Dry Time - Touch - Maximum
30 min

Description

Wood Finish, For Use On Surface Material Wood, Paint Base Type Water, Clears, Crystal Clear, Size 1 gal, Gloss Finish, Coverage 400 to 500 sq ft/gal, VOC Content Less Than 250g/L, Dry Time Recoat 2 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Standards ANSI Z88.2, OSHA 1910.134, Urethane, Finish

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.