Zoro Homepage

Polyurethane, Clear, Satin, 1 gal.

  • Mfr # 9132

  • Zoro # G0617522


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Clears
Color
Clear
Size
1 gal
Paint Base Type
Oil
Resin Type
Alkyd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9132
Zoro #
G0617522
UPC #
026748009174
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Color Family
Clears
Color
Clear
Finish
Satin
Paint Base Type
Oil
Resin Type
Alkyd
Coverage
290 to 575 sq ft/gal
Dry Time
24 hr
Dry Time Tack Free
2 hr
Dry Time Recoat
4 hr
Application Method
Brush
VOC Content
Less Than 350g/L
Application Temperature
55 Degrees to 90 Degrees F
Surface
Wood Furniture, Trim, Cabinets, Doors
Standards
ANSI Z88.2, OSHA 1910.134
Color Family
Clears
Base Type
Oil
Paint and Primer Sub Category
Urethane Coatings
Stains and Sealers Product Grouping
Wood Finish
For Use On Surface Material
Wood
Product Type
Finish
Exposure Conditions
Mild to Moderate
Series
Polyurethane 350 VOC
VOC Content Weight
350 g/L
Application Temperature - Minimum
55 Degrees F
Product Form
Liquid
Dry Time - Touch - Minimum
1 hr
Sheen
Satin
Coverage Area - Minimum
290 sq ft/gal
Coverage Area - Maximum
575 sq ft/gal
Compatible Surface Material
Wood
Application Temperature - Maximum
90 Degrees F
Transparency
Clear
Dry Time - Recoat - Maximum
4 hr
Resistance Properties
Scratch-Resistant
Dry Time - Handle - Maximum
24 hr
Dry Time - Tack-Free - Maximum
2 hr
Dry Time - Touch - Maximum
2 hr
Use Location
Interior
Compatible Surface Condition
Finished, Painted, Stained, Unfinished
Compatible Fluid Type
Oil-Based Fluids
Sub-Brand
Ultimate

Description

Wood Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Satin Finish, Coverage 290 to 575 sq ft/gal, VOC Content Less Than 350g/L, Dry Time Recoat 4 hr, Dry Time 24 hr, Dry Time Tack Free 2 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Standards ANSI Z88.2, OSHA 1910.134, Alkyd, Finish

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, MD, MI, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.