Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Fast Dry Wood Stain, Bone, 1 Qt

  • Mfr # 391500

  • Zoro # G222415085


product price: $20.15
/ea
Sold in multiples of 2 for $40.30

Key Features

Dry Time
60 min
Dry Time Recoat
60 min
Coverage
225-275 sq. ft.
Cleaner Form
Liquid
Application Temperature
60 to 90°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391500
Zoro #
G222415085
UPC #
020066239909
Country of Origin
United States

Dimensions

Size
1 Quart

Details

Dry Time
60 min
Dry Time Recoat
60 min
Color
Bone
Coverage
225-275 sq. ft.
Cleaner Form
Liquid
Application Temperature
60 to 90°F
Finish
Satin
Application Method
Brush, Wipe On
Paint Base Type
Oil Based
Item
Wood Stain

Description

Bring out the beauty of natural wood, lightning fast, with Rust-Oleum Varathane Fast Dry Wood Stain. This stain is a high performance system enhanced with nano pigment particles. The nano pigments provide ultimate color quality and exceptional wood grain highlighting which allows for maximum color in one coat. Varathane Fast Dry Wood Stain seals wood pores and dries fast in one hour. It is recommended for all interior wood projects such as furniture, cabinets, doors and trim, floors and paneling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.