Shop VARATHANE
See all product information
Create Account
Premium Fast Dry Wood Stain, Shaded Slate, 1/2 Pt
- Mfr # 391501
- Zoro # G922415071
product price:Â
$
9.79
/ea
Sold in multiples of 4 for
$39.16
Key Features
Finish
Satin
Paint Base Type
Oil Based
Coverage
225-275 sq. ft.
Dry Time
60 min
Dry Time Recoat
60 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391501
- Zoro #
- G922415071
- UPC #
- 020066239916
- Country of Origin
- United States
- Item
- Wood Stain
- Color
- Slate
- Finish
- Satin
- Paint Base Type
- Oil Based
- Coverage
- 225-275 sq. ft.
- Dry Time
- 60 min
- Dry Time Recoat
- 60 min
- Application Method
- Brush, Wipe On
- Application Temperature
- 60 to 90 deg F
- Cleaner Form
- Liquid
Dimensions
- Size
- 0.5 pt
Description
Bring out the beauty of natural wood, lightning fast, with Rust-Oleum Varathane Fast Dry Wood Stain. This stain is a high performance system enhanced with nano pigment particles. The nano pigments provide ultimate color quality and exceptional wood grain highlighting which allows for maximum color in one coat. Varathane Fast Dry Wood Stain seals wood pores and dries fast in one hour. It is recommended for all interior wood projects such as furniture, cabinets, doors and trim, floors and paneling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.