Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Fast Dry Wood Stain Spray, Kona, 10.25 oz

  • Mfr # 385550

  • Zoro # G022415063


product price: $12.85
/ea
Sold in multiples of 6 for $77.10

Key Features

Dry Time
60 min
Dry Time Recoat
1-6 hrs
Paint Base Type
Oil Based
Application Method
Aerosol
Coverage
40 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385550
Zoro #
G022415063
UPC #
020066026028
Country of Origin
United States

Dimensions

Size
10.25 oz

Details

Dry Time
60 min
Dry Time Recoat
1-6 hrs
Paint Base Type
Oil Based
Application Method
Aerosol
Item
Wood Stain Spray
Coverage
40 sq. ft.
Color
Kona

Description

Varathane Premium Fast Dry Wood Stain Aerosol features an advanced formula that delivers fast, even coverage-perfect for a wide range of interior projects. It is formulated not just to stain wood, but to reveal its true beauty. This product is ideal for use on furniture, cabinets, doors, trim, paneling, spindles, lattices, and other detailed woodwork.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.