
Premium Fast Dry Wood Stain, Weathered Gray, 1 Qt
Mfr # 269394
Zoro # G713334512
product price: $16.35
/eaSold in multiples of 2 for $32.70
Key Features
Finish
Satin
Paint Base Type
Oil Based
Coverage
225-275 sq ft
Dry Time
60 min
Dry Time Recoat
60 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
269394
Zoro #
G713334512
UPC #
20066225797
Country of Origin
United States
Dimensions
Size
1 Quart
Details
Item
Wood Stain
Color
Weathered Gray
Finish
Satin
Paint Base Type
Oil Based
Coverage
225-275 sq ft
Dry Time
60 min
Dry Time Recoat
60 min
Application Method
Brush, Wipe On
Application Temperature
60 to 90°F
Cleaner Form
Liquid
Description
Bring out the beauty of natural wood, lightning fast, with Rust-Oleum Varathane Fast Dry Wood Stain. This stain is a high performance system enhanced with nano pigment particles. The nano pigments provide ultimate color quality and exceptional wood grain highlighting which allows for maximum color in one coat. Varathane Fast Dry Wood Stain seals wood pores and dries fast in one hour. It is recommended for all interior wood projects such as furniture, cabinets, doors and trim, floors and paneling.
- Achieves target color in one coat
- Dries in one hour
- Saves time - complete projects 3X faster
- No wood conditioner required
- Great for furniture, trim, floors and more
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.