Zoro Homepage

Premium Fast Dry Wood Stain, Willow Gray, 1 Qt

  • Mfr # 357180

  • Zoro # G713334468


product price: $18.15
/ea
Sold in multiples of 2 for $36.30

Key Features

Finish
Satin
Paint Base Type
Oil Based
Coverage
225-275 sq ft
Dry Time
60 min
Dry Time Recoat
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357180
Zoro #
G713334468
UPC #
20066462192
Country of Origin
United States

Dimensions

Size
1 Quart

Details

Item
Wood Stain
Color
Willow Gray
Finish
Satin
Paint Base Type
Oil Based
Coverage
225-275 sq ft
Dry Time
60 min
Dry Time Recoat
60 min
Application Method
Brush, Wipe On
Application Temperature
60 to 90°F
Cleaner Form
Liquid

Description

Bring out the beauty of natural wood, lightning fast, with Rust-Oleum Varathane Fast Dry Wood Stain. This stain is a high performance system enhanced with nano pigment particles. The nano pigments provide ultimate color quality and exceptional wood grain highlighting which allows for maximum color in one coat. Varathane Fast Dry Wood Stain seals wood pores and dries fast in one hour. It is recommended for all interior wood projects such as furniture, cabinets, doors and trim, floors and paneling.


  • Achieves target color in one coat
  • Dries in one hour
  • Saves time - complete projects 3X faster
  • No wood conditioner required
  • Great for furniture, trim, floors and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.