Zoro Homepage

Premium Wood Stain, Oil Based, Cabernet, 1 Quart

  • Mfr # 211726H

  • Zoro # G515263324


product price: $18.19
/ea

Key Features

Size
1 qt
VOC Content Weight
547 g/L
Resin Type
Alkyd
Series
Premium
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211726H
Zoro #
G515263324
UPC #
020066128166
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Cabernet
VOC Content Weight
547 g/L
Resin Type
Alkyd
Series
Premium
Product Type
Wood Stain
Sheen
Satin
Sub-Brand
Varathane
Base Type
Oil
Use Location
Interior
Compatible Surface Material
Wood
Transparency
Semi-Transparent
Product Form
Liquid

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.