Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wood Stain, Oil Based, Classic Black, 1 Quart

  • Mfr # 381112

  • Zoro # G915364706


product price: $15.79
/ea

Key Features

Size
1 qt
Resin Type
Alkyd
Application Method
Brush
Container Size
1 qt
Transparency
Semi-Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381112
Zoro #
G915364706
UPC #
020066020460
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Classic Black
Resin Type
Alkyd
Application Method
Brush
Transparency
Semi-Transparent
VOC Content Weight
550 g/L
Application Temperature - Maximum
90 Degrees F
Dry Time - Touch - Minimum
1 hr
Dry Time - Touch - Maximum
2 hr
Coverage Area - Minimum
500 sq ft/gal
Dry Time - Recoat - Maximum
2 hr
Product Form
Liquid
Product Type
Wood Stain
Application Temperature - Minimum
55 Degrees F
Sheen
Satin
Dry Time - Handle - Maximum
2 hr
Series
Premium
Sub-Brand
Varathane
Compatible Surface Material
Wood
Use Location
Interior
Coverage Area - Maximum
600 sq ft/gal
Standards
NIOSH Approved
Base Type
Oil

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.