Zoro Homepage

Premium Wood Stain, Oil Based, Colonial Maple, 1 Quart

  • Mfr # 211712H

  • Zoro # G515263393


product price: $15.79
/ea

Key Features

Size
1 qt
Sheen
Satin
Container Size
1 qt
Sub-Brand
Varathane
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211712H
Zoro #
G515263393
UPC #
020066128029
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Colonial Maple
Sheen
Satin
Sub-Brand
Varathane
Product Form
Liquid
Product Type
Wood Stain
Base Type
Oil
Use Location
Interior
Series
Premium
Compatible Surface Material
Wood
Transparency
Semi-Transparent
Resin Type
Alkyd
VOC Content Weight
546 g/L

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.