Zoro Homepage

Premium Wood Stain, Oil Based, Golden Mahogany, 1 Quart

  • Mfr # 211718H

  • Zoro # G815263314


product price: $15.79
/ea

Key Features

Size
1 qt
Series
Premium
Compatible Surface Material
Wood
Sheen
Satin
Product Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211718H
Zoro #
G815263314
UPC #
020066128081
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Golden Mahogany
Series
Premium
Compatible Surface Material
Wood
Sheen
Satin
Product Form
Liquid
Sub-Brand
Varathane
Base Type
Oil
Resin Type
Alkyd
Use Location
Interior
Transparency
Semi-Transparent
VOC Content Weight
545 g/L
Product Type
Wood Stain

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.