Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wood Stain, Oil Based, Smoke Gray, 1 Quart

  • Mfr # 381113

  • Zoro # G715364685


product price: $16.45
/ea

Key Features

Size
1 qt
Sub-Brand
Varathane
Dry Time - Touch - Minimum
1 hr
Dry Time - Handle - Maximum
2 hr
VOC Content Weight
550 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381113
Zoro #
G715364685
UPC #
020066020477
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Smoke Gray
Sub-Brand
Varathane
Dry Time - Touch - Minimum
1 hr
Dry Time - Handle - Maximum
2 hr
VOC Content Weight
550 g/L
Base Type
Oil
Compatible Surface Material
Wood
Resin Type
Alkyd
Standards
NIOSH Approved
Product Type
Wood Stain
Sheen
Satin
Coverage Area - Maximum
600 sq ft/gal
Coverage Area - Minimum
500 sq ft/gal
Dry Time - Recoat - Maximum
2 hr
Application Temperature - Minimum
55 Degrees F
Series
Premium
Product Form
Liquid
Application Temperature - Maximum
90 Degrees F
Dry Time - Touch - Maximum
2 hr
Application Method
Brush
Transparency
Semi-Transparent
Use Location
Interior

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.