Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Wood Stain, Oil Based, Spring Oak, 1 Quart

  • Mfr # 211715H

  • Zoro # G115364711


product price: $15.99
/ea

Key Features

Size
1 qt
Sub-Brand
Varathane
Container Size
1 qt
Series
Premium
Sheen
Satin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211715H
Zoro #
G115364711
UPC #
020066129507
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Spring Oak
Sub-Brand
Varathane
Series
Premium
Sheen
Satin
VOC Content Weight
543 g/L
Product Type
Wood Stain
Compatible Surface Material
Wood
Use Location
Interior
Product Form
Liquid
Transparency
Semi-Transparent
Base Type
Oil
Resin Type
Alkyd

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.