Zoro Homepage

Premium Wood Stain, Oil Based, Traditional Cherry, 1 Quart

  • Mfr # 211722H

  • Zoro # G915263412


product price: $17.15
/ea

Key Features

Size
1 qt
Sub-Brand
Varathane
Product Form
Liquid
Base Type
Oil
Transparency
Semi-Transparent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211722H
Zoro #
G915263412
UPC #
020066128128
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Wood Stain
Color
Traditional Cherry
Sub-Brand
Varathane
Product Form
Liquid
Base Type
Oil
Transparency
Semi-Transparent
Use Location
Interior
Resin Type
Alkyd
Series
Premium
VOC Content Weight
547 g/L
Product Type
Wood Stain
Compatible Surface Material
Wood
Sheen
Satin

Description

Varathane Premium Wood Stain penetrates up to twice as deep as competitive brands to reveal the beauty of natural wood grain. Apply to wood for long-lasting, translucent stain. Uses exclusive soya-oil base and anti-settling formula for better grain enhancement with less stirring during application.


  • Superior soya oil base
  • Premium pigments
  • Contemporary and classic colors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.