Semi-Transparent Semi-Gloss Early American Oil-Based One-Step Stain/Poly 12 oz

  • Mfr # 243869
  • Zoro # G705304486
product price: 
$
13.65
/ea
Sold in multiples of 6 for $81.90

Key Features

Color
Early American
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
243869
Zoro #
G705304486
UPC #
20066170769
Country of Origin
United States
Color
Early American

Description

Varathane One Step Oil-Base Stain + Poly Spray combines the rich, deep color of Varathane stains with the lasting protection and shine of polyurethane. Finish interior wood projects faster with fewer products and applications without compromising appearance or scratch resistance. The easy-to-use spray provides full coverage while eliminating the need to worry about brush marks.


  • • Creates a rich stain and a durable layer of protective polyurethane in just one application
  • • Use on interior wood projects including furniture, cabinets, trim, paneling, doors and more
  • • Oil-based alkyd formula provides an attractive semi-gloss finish
  • • Ideal for covering large surfaces quickly
  • • Eliminates application issues such as brush-marks
  • • Ensures a smooth, even finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews