Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spar Urethane, Clear, Satin, 1 gal.

  • Mfr # 250231

  • Zoro # G3390265


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Paint Base Type
Water
Color
Crystal Clear
Paint Color Family
Clears
Size
1 gal
For Use On Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250231
Zoro #
G3390265
UPC #
026748250231
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Base Type
Water
Color
Crystal Clear
Paint Color Family
Clears
Finish
Satin
For Use On Surface Material
Wood
Resin Type
Urethane
Paint and Primer Sub Category
Spar Urethane
VOC Content
Less Than 275g/L
Dry Time Recoat
2 hr
Color Family
Clears
Base Type
Water
Surface
Wood Outdoor Furniture, Windows, Doors
Coverage
225 to 350 sq ft
Exposure Conditions
Mild to Moderate
Dry Time Tack Free
1/4 hr.
Stains and Sealers Product Grouping
Wood Finish
Standards
ANSI Z88.2, OSHA 1910.134
Application Method
Brush
Dry Time
2 to 24 hr
Features
Washable, Low-Odor
Product Type
Finish
VOC Content Weight
275 g/L
Product Form
Liquid
Coverage Area - Maximum
350 sq ft/gal
Sheen
Satin
Series
Spar Urethane
Coverage Area - Minimum
225 sq ft/gal
Compatible Surface Condition
Finished, Painted, Stained, Unfinished
Dry Time - Touch - Maximum
30 min
Application Temperature - Minimum
55 Degrees F
Sub-Brand
Ultimate
Dry Time - Handle - Maximum
24 hr
Number of Coats
3
Use Location
Exterior
Application Temperature - Maximum
90 Degrees F
Dry Time - Recoat - Maximum
2 hr
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
Compatible Surface Material
Wood
Dry Time - Handle - Minimum
2 hr
Resistance Properties
Scratch-Resistant

Description

Wood Finish, For Use On Surface Material Wood, Paint Base Type Water, Clears, Crystal Clear, Size 1 gal, Satin Finish, Coverage 225 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 2 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1/4 hr., Application Temperature 55 to 90 Degrees F, Application Method Brush, Standards ANSI Z88.2, OSHA 1910.134, Urethane, Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.