Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spar Urethane, Clear, Semi-Gloss, 1 gal.

  • Mfr # 9432

  • Zoro # G2777555


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Paint Base Type
Oil
Color
Clear
Paint Color Family
Clears
Size
1 gal
For Use On Surface Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9432
Zoro #
G2777555
UPC #
026748009471
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Finish
Paint Base Type
Oil
Color
Clear
Paint Color Family
Clears
Finish
Semi-gloss
For Use On Surface Material
Wood
Application Method
Brush
Dry Time Tack Free
1 hr
Base Type
Oil
Application Temperature
55 Degrees to 90 Degrees F
Paint and Primer Sub Category
Urethane Coatings
Color Family
Clears
Coverage
600 to 700 sq ft/gal
Stains and Sealers Product Grouping
Wood Finish
Standards
ANSI Z88.2, OSHA 1910.134
Dry Time
2 to 24 hr
VOC Content
Less Than 350g/L
Resin Type
Alkyd
Surface
Wood Outdoor Furniture
Dry Time Recoat
4 hr
Exposure Conditions
Mild to Moderate
Product Type
Finish
Dry Time - Handle - Minimum
2 hr
Dry Time - Recoat - Maximum
4 hr
Dry Time - Handle - Maximum
24 hr
Dry Time - Touch - Maximum
2 hr
Transparency
Clear
Compatible Surface Condition
Finished, Painted, Stained, Unfinished
Resistance Properties
Moisture-Resistant
Compatible Surface Material
Wood
VOC Content Weight
350 g/L
Series
Spar Urethane 350 VOC
Dry Time - Tack-Free - Maximum
1 hr
Sheen
Semi-Gloss
Sub-Brand
Spar Urethane
Application Temperature - Maximum
90 Degrees F
Compatible Fluid Type
Oil-Based Fluids
Coverage Area - Maximum
700 sq ft/gal
Product Form
Liquid
Coverage Area - Minimum
600 sq ft/gal
Application Temperature - Minimum
55 Degrees F
Use Location
Exterior

Description

Wood Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Semi-Gloss Finish, Coverage 600 to 700 sq ft/gal, VOC Content Less Than 350g/L, Dry Time Recoat 4 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush, Standards ANSI Z88.2, OSHA 1910.134, Alkyd, Finish

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, MA, MD, MI, OH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.