Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple Thick Polyurethane Wood Finish, Clear, Gloss, 1 Qt

  • Mfr # 284470

  • Zoro # G114156492


product price: $21.89
/ea
Sold in multiples of 2 for $43.78

Key Features

Color
Clear
Size
1 Quart
Paint Base Type
Water Based
Coverage
50 sq ft
Dry Time
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284470
Zoro #
G114156492
UPC #
20066273668
Country of Origin
United States

Dimensions

Size
1 Quart

Details

Item
Liquid
Color
Clear
Finish
Gloss
Paint Base Type
Water Based
Coverage
50 sq ft
Dry Time
120
Application Method
Brush; Ideal for interior wood projects such as furniture, cabinets, doors and trim, floors and paneling
Application Temperature
55 to 90 degrees F
Effective to Remove
Soap and Water
For Use On Surface Material
Interior

Description

Varathane Triple Thick Polyurethane is 3X thicker than a traditional polyurethane. It is an advanced self leveling formula that allows projects to be completed in one coat while offering excellent scratch and stain resistance. It also provides fast dry times as well as the convenience of soap and water clean-up. It is suitable for use on all interior wood surfaces including furniture, doors, trim and more.


  • • Advanced self-leveling formula
  • • Complete projects 3x faster
  • • Ultimate durability in one coat
  • • For stained or bare wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.