Zoro Homepage

Triple Thick Polyurethane Wood Finish Spray, Clear, Semi-Gloss, 11.25 oz

  • Mfr # 318291

  • Zoro # G814156488


product price: $16.49
/ea
Sold in multiples of 6 for $98.94

Key Features

Color
Clear
Size
11.25 oz
Paint Base Type
Oil Based
Coverage
40-50 sq ft
Dry Time
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318291
Zoro #
G814156488
UPC #
20066353544
Country of Origin
United States

Dimensions

Size
11.25 oz

Details

Item
Spray
Color
Clear
Finish
Semi-Gloss
Paint Base Type
Oil Based
Coverage
40-50 sq ft
Dry Time
120
Application Method
Aerosol; Ideal for interior wood projects such as furniture, cabinets, doors and trim, floors and paneling
Application Temperature
55 to 90 degrees F
For Use On Surface Material
Interior
Effective to Remove
Mineral Spirits

Description

Varathane Triple Thick Polyurethane is 3X thicker than a traditional polyurethane. It is an advanced self leveling formula that allows projects to be completed in one coat while offering excellent scratch and stain resistance. It features an advanced spray system that allows you to spray at any angle, even upside down for those hard to reach areas. A comfort tip reduces finger fatigue caused by continuous spraying. It is suitable for use on all interior wood surfaces including furniture, doors, trim and more.


  • • Advanced self-leveling formula
  • • Complete projects 3x faster
  • • Ultimate durability in one coat
  • • For stained or bare wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.