Shop VARATHANE
See all product information
Create Account
Wood Fill Stick
- Mfr # 398983
- Zoro # G324159429
product price:Â
$
4.69
/ea
Key Features
Product Form
Stick
For Surface Material
Wood
Application
Woodworking & Carpentry
Product Type
Filler
Container Size
1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398983
- Zoro #
- G324159429
- UPC #
- 020066052850
- Country of Origin
- United States
- Item
- Wood Fill Stick
- Product Form
- Stick
- For Surface Material
- Wood
- Application
- Woodworking & Carpentry
- Color
- Summer Oak
- Product Type
- Filler
Dimensions
- Container Size
- 1 oz
Description
Wood Fill Stick
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.