Shop VARATHANE
See all product information
Create Account
Wood Fill Stick
- Mfr # 398990
- Zoro # G624159129
product price:Â
$
4.69
/ea
Key Features
For Surface Material
Wood
Container Size
1 oz
Application
Woodworking & Carpentry
Product Form
Stick
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398990
- Zoro #
- G624159129
- UPC #
- 020066052928
- Country of Origin
- United States
Dimensions
- Container Size
- 1 oz
Details
- Item
- Wood Fill Stick
- For Surface Material
- Wood
- Application
- Woodworking & Carpentry
- Product Form
- Stick
- Color
- White
- Product Type
- Filler
Description
Wood Fill Stick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.