Wood Repair Marker, 6 Markers
Mfr # 347840
Zoro # G712923748
product price: $8.35
/eaSold in multiples of 12 for $100.20
Key Features
Resin Type
Rosin
Standards
ANSI Z88.2, OSHA 1910.134
Sub-Brand
Varathane
Product Type
Wood Repair Marker
Compatible Surface Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347840
Zoro #
G712923748
UPC #
020066444273
Country of Origin
United States
Details
Item
Wood Repair Marker
Color
Black, Cherry, Gray, Mahogany, Maple, Walnut
Resin Type
Rosin
Standards
ANSI Z88.2, OSHA 1910.134
Sub-Brand
Varathane
Product Type
Wood Repair Marker
Compatible Surface Material
Wood
Dry Time - Maximum
15 min
Number of Markers
6
Dry Time - Touch - Maximum
5 min
Dry Time - Handle - Maximum
10 min
VOC Content Weight
488 g/L
Description
Wood Repair Marker,6 Markers
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.