Zoro Homepage

Wood Repair Marker, 6 Markers

  • Mfr # 374189

  • Zoro # G912923807


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Resin Type
Rosin
Standards
ANSI Z88.2, OSHA 1910.134
Dry Time - Handle - Maximum
10 min
Product Type
Wood Repair Marker
Dry Time - Touch - Maximum
5 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
374189
Zoro #
G912923807
UPC #
020066202651
Country of Origin
United States

Details

Item
Wood Repair Marker
Color
Aged Barrel, Boardwalk, Carbon Gray, Espresso, Smoke Gray, White
Resin Type
Rosin
Standards
ANSI Z88.2, OSHA 1910.134
Dry Time - Handle - Maximum
10 min
Product Type
Wood Repair Marker
Dry Time - Touch - Maximum
5 min
VOC Content Weight
487 g/L
Number of Markers
6
Sub-Brand
Varathane
Compatible Surface Material
Wood
Dry Time - Maximum
15 min

Description

Wood Repair Marker,6 Markers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.