
BH16-06-BE GROOVE TURN HOLDER - BROACHING
Mfr # G02-00001
Zoro # G921856424
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Material
Carbide
No. of Cutting Edges
1
Finish
Black Oxide
Overall Length
2.01 in
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G02-00001
Zoro #
G921856424
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
2.01 in
Details
Material
Carbide
No. of Cutting Edges
1
Finish
Black Oxide
Coolant Through
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.