Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH22-06-C4F GROOVE TURN HOLDER - BROACHING

  • Mfr # G02-00005

  • Zoro # G421856511


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Overall Length
2.4 in
Material
Carbide
Coolant Through
No
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G02-00005
Zoro #
G421856511
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.4 in

Details

Finish
Black Oxide
Material
Carbide
Coolant Through
No
No. of Cutting Edges
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.