Zoro Homepage

Grooving Insert, ID, .039 WOC, RH

  • Mfr # 28362

  • Zoro # G7627980


product price: $36.59
/ea

Key Features

Width (In)
33
Front to Back (In)
21
Sink Thickness
16 Gauge
Sink Installation
Topmount
Weight (lbs)
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28362
Zoro #
G7627980
UPC #
-
Country of Origin
Israel

Dimensions

Width (In)
33
Sink Thickness
16 Gauge
Minimum Cabinet Size
36
Bowl Depth (In)
10

Details

Front to Back (In)
21
Sink Installation
Topmount
Weight (lbs)
57
Inside Corners
Sharp (zero radius)
Number of Bowls
1

Description

Grooving Insert,ID,.039 WOC,RH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.