
M552BCR20L30RVBX GROOVE TURN INSERT - PROFILING
Mfr # 063-00020
Zoro # G421856788
product price: $46.75
/eaKey Features
Min. Bore Dia.
5.2
Application
Boring
No. of Edges
1
Corner Radius
0.20 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
063-00020
Zoro #
G421856788
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
5.2
Corner Radius
0.20 mm
Length
2.17 in
Details
Application
Boring
No. of Edges
1
Insert Material
Carbide
Finish
VBX
Coolant Through
No
Cutting Direction
Right-Hand
Application Type
Internal
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.