Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M552PPW100L15LVBX GROOVE-TURN INSERT - FACE GROOVING - EXTERNAL

  • Mfr # 044-00061

  • Zoro # G321856758


product price: $45.15
/ea

Key Features

Application Type
Internal
Finish
VBX
Application
Pre-Parting Off
Min. Bore Dia.
5.2
Length
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044-00061
Zoro #
G321856758
UPC #
-
Country of Origin
Israel

Dimensions

Min. Bore Dia.
5.2
Length
1.61 in

Details

Application Type
Internal
Finish
VBX
Application
Pre-Parting Off
Coolant Through
No
Cutting Direction
Left-Hand
Insert Material
Carbide
No. of Edges
1

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.