Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M662BCR20L16LVBX GROOVE TURN INSERT - PROFILING

  • Mfr # 063-00048

  • Zoro # G921856479


product price: $41.35
/ea

Key Features

Corner Radius
0.20 mm
Application
Boring
Coolant Through
No
Finish
VBX
Min. Bore Dia.
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063-00048
Zoro #
G921856479
UPC #
-
Country of Origin
Israel

Dimensions

Corner Radius
0.20 mm
Min. Bore Dia.
6.2
Length
1.65 in

Details

Application
Boring
Coolant Through
No
Finish
VBX
Insert Material
Carbide
No. of Edges
1
Application Type
Internal
Cutting Direction
Left-Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.