
M662BCR20L30LVBX GROOVE TURN INSERT - PROFILING
Mfr # 063-00040
Zoro # G721856297
product price: $47.25
/eaKey Features
Insert Material
Carbide
Min. Bore Dia.
6.2
Corner Radius
0.20 mm
No. of Edges
1
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
063-00040
Zoro #
G721856297
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
6.2
Corner Radius
0.20 mm
Length
2.2 in
Details
Insert Material
Carbide
No. of Edges
1
Coolant Through
No
Cutting Direction
Left-Hand
Application
Boring
Finish
VBX
Application Type
Internal
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.