Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M662FGR100L15LCVTX GROOVE-TURN INSERT - FACE GROOVING - INTERNAL

  • Mfr # 044-00328

  • Zoro # G221856735


product price: $66.99
/ea

Key Features

No. of Edges
1
Cutting Direction
Left-Hand
Length
1.65 in
Insert Material
Carbide
Min. Bore Dia.
6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
044-00328
Zoro #
G221856735
UPC #
-
Country of Origin
Israel

Dimensions

Length
1.65 in
Min. Bore Dia.
6.2
Corner Radius
1 mm

Details

No. of Edges
1
Cutting Direction
Left-Hand
Insert Material
Carbide
Coolant Through
Yes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.