
M662FGW20L15RVBX GROOVE-TURN INSERT - FACE GROOVING - INTERNAL
Mfr # 044-00038
Zoro # G321856451
product price: $49.25
/eaKey Features
Cutting Direction
Right-Hand
Coolant Through
No
Insert Material
Carbide
No. of Edges
1
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00038
Zoro #
G321856451
UPC #
-
Country of Origin
Israel
Dimensions
Length
1.65 in
Min. Bore Dia.
6.2
Corner Radius
0.10 mm
Details
Cutting Direction
Right-Hand
Coolant Through
No
Insert Material
Carbide
No. of Edges
1
Application Type
Internal
Finish
VBX
Application
Face Grooving Internal
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.