
M662FGW318L15RVBX GROOVE-TURN INSERT - FACE GROOVING - INTERNAL
Mfr # 044-00116
Zoro # G021856454
product price: $49.25
/eaKey Features
Cutting Direction
Right-Hand
Insert Material
Carbide
Coolant Through
No
Length
1.65 in
Finish
VBX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00116
Zoro #
G021856454
UPC #
-
Country of Origin
Israel
Dimensions
Length
1.65 in
Corner Radius
0.15 mm
Min. Bore Dia.
6.2
Details
Cutting Direction
Right-Hand
Insert Material
Carbide
Coolant Through
No
Finish
VBX
Application Type
Internal
No. of Edges
1
Application
Face Grooving Internal
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.