
M662FPW15L15LVBX GROOVE-TURN INSERT - FACE GROOVING - EXTERNAL
Mfr # 044-00126
Zoro # G221856773
product price: $49.25
/eaKey Features
No. of Edges
1
Insert Material
Carbide
Min. Bore Dia.
6.2
Corner Radius
0.10 mm
Cutting Direction
Left-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
044-00126
Zoro #
G221856773
UPC #
-
Country of Origin
Israel
Dimensions
Min. Bore Dia.
6.2
Corner Radius
0.10 mm
Length
1.65 in
Details
No. of Edges
1
Insert Material
Carbide
Cutting Direction
Left-Hand
Application
Face Grooving External
Coolant Through
No
Application Type
External
Finish
VBX
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.