
M772CH4545L20R VBX GROOVE TURN INSERT - CHAMFERING
Mfr # 063-00138
Zoro # G221856568
product price: $48.89
/eaKey Features
No. of Edges
1
Corner Radius
0.2 mm
Min. Bore Dia.
7.2
Finish
VBX
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
063-00138
Zoro #
G221856568
UPC #
-
Country of Origin
Israel
Dimensions
Corner Radius
0.2 mm
Min. Bore Dia.
7.2
Length
2.02 in
Details
No. of Edges
1
Finish
VBX
Application Type
Internal
Coolant Through
No
Cutting Direction
Right-Hand
Insert Material
Carbide
Application
Boring & Chamfering
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.