
M772TH20UNL40L VTX THREAD GROOVING INSERT
Mfr # 031-00206
Zoro # G621856571
product price: $54.59
/eaKey Features
Application
Threading
Length
2.61 in
Min. Bore Dia.
7.2
Finish
VTX
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-00206
Zoro #
G621856571
UPC #
-
Country of Origin
Israel
Dimensions
Length
2.61 in
Min. Bore Dia.
7.2
Details
Application
Threading
Finish
VTX
Coolant Through
No
Material
Carbide
No. of Edges
1
Cutting Direction
Left-Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.