Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHC20-4-4F THREADING HOLDER - INTERNAL

  • Mfr # 011-00054

  • Zoro # G021856324


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
14.808 in
Coolant Through
Yes
L Flank
2.95 mm
Finish
Black Oxide
Overall Length
83.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-00054
Zoro #
G021856324
UPC #
-
Country of Origin
Israel

Dimensions

Shank Height (In.)
14.808 in
Overall Length
83.5 mm

Details

Coolant Through
Yes
L Flank
2.95 mm
Finish
Black Oxide
Material
Steel
Application
Boring/Chamfer/Grooving/Threading
Application Type
Internal

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.