Zoro Homepage

MHC28-7-4F THREADING HOLDER - INTERNAL

  • Mfr # 011-00075

  • Zoro # G421856351


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
L Flank
110°
Finish
Black Oxide
Overall Length
110 mm
Application Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-00075
Zoro #
G421856351
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
110 mm
Shank Height (In.)
26 in

Details

Coolant Through
Yes
L Flank
110°
Finish
Black Oxide
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Material
Steel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.