
MHCR0750-6-4F FACE GROOVING HOLDER - INTERNAL
Mfr # 011-00168
Zoro # G221856384
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Overall Length
3.31 in
Material
Steel
Coolant Through
Yes
Application Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011-00168
Zoro #
G221856384
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
3.31 in
Shank Height (In.)
23.4 in
Details
Finish
Black Oxide
Material
Steel
Coolant Through
Yes
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.