Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHCR1000-7-4F FACE GROOVING HOLDER - INTERNAL

  • Mfr # 011-00171

  • Zoro # G121856682


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.33 in
Finish
Black Oxide
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Shank Height (In.)
23.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-00171
Zoro #
G121856682
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
4.33 in
Shank Height (In.)
23.4 in

Details

Finish
Black Oxide
Coolant Through
Yes
Application
Boring/Chamfer/Grooving/Threading
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.