Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MHCR25-7-4F THREADING HOLDER - INTERNAL

  • Mfr # 011-00079

  • Zoro # G321856413


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application Type
Internal
Finish
Black Oxide
Application
Boring/Chamfer/Grooving/Threading
Shank Height (In.)
22.86 in
L Flank
4.33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011-00079
Zoro #
G321856413
UPC #
-
Country of Origin
Israel

Dimensions

Shank Height (In.)
22.86 in
Overall Length
110 mm

Details

Application Type
Internal
Finish
Black Oxide
Application
Boring/Chamfer/Grooving/Threading
L Flank
4.33 mm
Material
Steel
Coolant Through
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.