
MHCS-4-C3 FACE GROOVING HOLDER - INTERNAL
Mfr # 011-00141
Zoro # G021856508
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Shank Height (In.)
19.99 in
Material
Steel
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
011-00141
Zoro #
G021856508
UPC #
-
Country of Origin
Israel
Dimensions
Shank Height (In.)
19.99 in
Overall Length
59 mm
Details
Application Type
Internal
Application
Boring/Chamfer/Grooving/Threading
Material
Steel
Coolant Through
Yes
Finish
Black Oxide
L Flank
4.331 mm
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.